QC Manufacturing
120V 4800 cfm Whole House Fan
Part #QQCTRIPRO48 | Item #7031909 | Manufacturer Part #QCTRIPRO48
Call for Pricing
EACH
Volts:
120VSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
CFM: 4800
Diameter: 18 in
Energy Star Compliant: No
UL Listed: No
Volts: 120V