QC Manufacturing
120V 6500 cfm Whole House Fan
Part #QQCTRIPRO65 | Item #7031942 | Manufacturer Part #QCTRIPRO65
Call for Pricing
EACH
Volts:
120VProduct Details
Specifications
CFM: 6500
Diameter: 16 in
Energy Star Compliant: No
UL Listed: No
Volts: 120V