16 x 14 x 14 in. Wall Mount Vertical Adapter for QC CL-1500 and QC ES-1500 Classic Fans

Part #QVA1414  |  Item #7031918  |  Manufacturer Part #VA1414

Call for Pricing EACH

Length:

14-1/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Brand Model Compatibility: QC CL-1500 and QC ES-1500 Classic Fans, CL-3100 Advanced Direct Drive Whole House Fan

Height: 11 in

Length: 14-1/4 in

Material: Steel

Weight: 5

Width: 16 in