3216 cfm 2-Speed Whole House Fan

Part #QQCTRIPRO33X  |  Item #7581936  |  Manufacturer Part #QCTRIPRO33X

Call for Pricing EACH

CFM:

3216

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

AMP: 2.69

CFM: 3216

Decibel Rating dB : 49.4 dB

Energy Star Compliant: No

Height: 38 in

Horsepower: 1/3 hp

Length: 27 in

Phase: Three Phase

UL Listed: No

Volts: 120V

Watts: 323

Width: 20 in