4428 cfm 2-Speed Whole House Fan

You last purchased this on
 
QC Manufacturing

4428 cfm 2-Speed Whole House Fan

This product requires certification to purchase.
You last purchased this on
 
QC Manufacturing

4428 cfm 2-Speed Whole House Fan

  • Fast #
  • Part #QQCTRIPRO48X
  • Item #7581949
  • Manufacturer Part #QCTRIPRO48X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
4.6
CFM:
4428 ft3/min
Decibel Rating (dB):
49.4 dB
Diameter:
18 in
Energy Star Compliant:
No
Height:
40 in
Horsepower:
1/2 hp
Length:
36 in
Phase:
Three Phase
UL Listed:
No
Volts:
120V
Watts:
555 W
Width:
22 in