QC Manufacturing
6500 cfm Whole House Fan
Part #QQCSTLPRO65 | Item #7031916 | Manufacturer Part #QCSTLPRO65
Call for Pricing
EACH
CFM
Product Details
Specifications
CFM: 6500
Diameter: 16 in
Energy Star Compliant: No
UL Listed: No
Volts: 120V