0 items

Qest 1/2 x 1/2 in. Female Coupling

QQC33F

Fitting Sizes

1/2 in x 1/2 in

$4.49

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
CARB OTC LEED Compliant
No
End Connection 1
FPT
End Connection 2
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
Height
1-2/69 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Width
1-13/79 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday