1 In. Copper Tube Size Crimping Tool
1 In. Copper Tube Size Crimping Tool
Frequently Purchased Together
Product Details
- ADA Compliant
- Large Crimp Tool for 1 in copper crimp ring
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Cutting Capacity:
- 1 in
- Depth:
- 22-3/4 in
- Fits Pipe Size:
- 1 in
- Height:
- 1-1/2 in
- Jaw Capacity (in):
- 1 in
- Length:
- 22-3/4 in
- Material:
- Metal
- Origin:
- Global
- Overall Length:
- 22-3/4 in
- Overall Width:
- 8 in
- Power Source:
- Manual
- Size:
- 1 in
- Tool Type:
- Crimper
- Weight:
- 6.29 lb
- Width:
- 8 in