0 items

Qest 1 x 1 in. Barbed x Female Brass Sweat Adapter

QQQ800GFX

  • SIZE
  • PRICE

DESCRIPTION

  • Easy to install
  • Used in Zurn® PEX residential fire protection system applications

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Brass
Size
1 in x 1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday