0 items

Qest 1 x 1 in. Barbed x MPT Adapter

QQQMC55GFX

Fitting Sizes

1 in x 1 in

$8.97

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Brass (Lead Free Compliant)
  • For Use in Residential Fire Sprinkler Systems
  • NSF Listed, UL 1821 Listed
  • Use with copper crimp rings

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Barbed
End Connection 2
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Fitting Type
Straight
GSA Approved
No
Height
1-1/2 in
IAPMO Listed
No
Length
1-1/2 in
Material
Brass
Width
1 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday