Plastic FPT 1/2 x 3/4 in. Valve Manifold

You last purchased this on
 
Zurn PEX

Plastic FPT 1/2 x 3/4 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

Plastic FPT 1/2 x 3/4 in. Valve Manifold

  • Fast #
  • Part #QQFNCR4QP
  • Item #1448280
  • Manufacturer Part #QFNCR4QP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • QickPort® manifolds
  • Water and energy savings
  • Corrosion resistant
  • Manufactured using highly engineered polymer
  • Add-A-Port® manifold component
  • Easy to install
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
CARB OTC LEED Compliant:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing
IAPMO Listed -:
Yes
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Size:
3/4 in;1 in