Qest 1000 ft. x 5/8 in. Poly Tube PEX Tubing

QQHRJPC1000FX

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Easy to install and requires fewer fittings
  • Environmentally friendly
  • Flexible tubing used in radiant heat and snow melt applications
  • Long-lasting performance
  • Made in the USA
  • Reduced coil memory
  • Resistant to mineral build-up and freeze damage
  • Thirty year warranty

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
Red
End Connection 1
Poly Tube
End Connection 2
Poly Tube
Height
12 in
Length
36 in
Material
Plastic
Material Type
PEX
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
5/8 in
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday