1/2 in. Bend Support
1/2 in. Bend Support
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Comes with integral mounting bracket
- Used in hot and cold water plumbing applications
- Bend Support for 1/2" PEX tubing
- Easy installation
- Used in radiant heating applications
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- Origin:
- Global
- Overall Length:
- 6-1/2 in
- Overall Width:
- 2 in
- Sink Material:
- Fiberglass
- Size:
- 1/2 in
- Weight:
- .09 lb
- Width:
- 2 in