Qest 1/2 in. Plastic FPT x Crimp Ball Valve

QQPBV3X

Valve Size

1/2 in

$6.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Low-lead compliant
  • Manufactured from highly engineered polymers
  • Used in hot and cold potable water applications
  • Used with QickPort® manifold systems

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-2159
End Connection 1
FPT
End Connection 2
Crimp
End Connections
FPT x Crimp
Height
1-8/25 in
Length
2-41/74 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Body Style
Ball
Valve Size
1/2 in
Width
1-7/19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday