1/2 x 1/2 in. Copper Straight Stub-Out Elbow
1/2 x 1/2 in. Copper Straight Stub-Out Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 2350-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The end spun closed allows for system testing before valves or other fittings are installed
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- F877, F1807
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- NSF
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Stub End
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Fitting Type:
- Stub Out
- GSA Approved:
- No
- Height:
- 63/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Copper
- Origin:
- Global
- Overall Length:
- 12 in
- Overall Width:
- 63/100 in
- Type:
- QQSTUB12XX
- Weight:
- .264 lb
- Width:
- 63/100 in