1/2 x 3/8 in. Barbed Brass Coupling

You last purchased this on
 
Zurn PEX

1/2 x 3/8 in. Barbed Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1/2 x 3/8 in. Barbed Brass Coupling

  • Fast #
  • Part #QQQC32GX
  • Item #3987155
  • Manufacturer Part #QQC32GX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year warranty proven to last the lifetime of the building
  • NSF 61 certified
  • 360-degree uniform pressure delivers more flow than required by fixture demand
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
F877, F1807
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-41/100 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Overall Length:
1-41/100 in
Overall Width:
277/500 in
Pressure - Maximum:
160 psi
Temperature Rating:
200
Type:
QQQC32GX
Weight:
.02 lb
Width:
277/500 in