1/2 in x 3/8 in Straight Supply Stop Valve

You last purchased this on
 
Zurn PEX

QickTite® 1/2 in x 3/8 in Straight Supply Stop Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickTite® 1/2 in x 3/8 in Straight Supply Stop Valve

  • Fast #
  • Part #QQV442
  • Item #9745
  • Manufacturer Part #QV442
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Connects to CPVC
  • No solvents, flame or gas
  • Freeze Resistant
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
QickTite®
Depth:
4-3/4 in
End Connection 1:
MIPT
End Connection 2:
OD Tube
End Connections:
MIPT x OD Tube
Height:
1-53/200 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Origin:
Domestic
Overall Length:
4-3/4 in
Overall Width:
2-3/25 in
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
Weight:
.1415 lb
Width:
2-3/25 in