Qest 14 in. Access Panel

QQKPANEL

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy install
  • High-impact polymer material
  • Used to provide decorative cover to a behind-the wall manifold installation
  • can be painted to match surrounding décor

SPECIFICATIONS

Length
34-2/5 in
Material
Plastic
Material Type
ABS
Width
8-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday