29 x 14 in. Access Panel
QickPort® 29 x 14 in. Access Panel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-impact polymer material
- can be painted to match surrounding décor
- Used to provide decorative cover to a behind-the wall manifold installation
- Easy install
Specifications
- Collection:
- QickPort®
- Depth:
- 33-1/2 in
- Height:
- 3/4 in
- Length:
- 33-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Domestic
- Overall Width:
- 17 in
- Panel Door Plate Type:
- Access Panel
- Size:
- 14 in x 29 in
- Weight:
- 2.338 lb
- Width:
- 17 in