0 items

3/4 x 1/2 in. Compression Assembly Coupling

QQAC43

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Freeze Resistant
  • No solvents, flame or gas

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Height
1-17/27 in
Lead Law Compliant
Yes
Length
4-5/54 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
1-19/27 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday