0 items

QickSert CR™ 3/4 x 1 in. PEX Barbed x FPT Polymer Swivel Adapter

QQQPSFC45X

Fitting Sizes

3/4 in x 1 in

$6.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Connects to copper
  • Low-Lead Compliant
  • Molded from highly engineered polymers
  • Used in hot and cold potable water applications

SPECIFICATIONS

ASME Specifications
ASME 112.18.1
Collection
QickSert CR™
End Connection 1
PEX Barbed
End Connection 2
FPT
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Height
81/92 in
Lead Law Compliant
Yes
Length
1-8/73 in
Material
Plastic
Material Type
Polymer
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday