Qest 3/4 x 1 in. Swivel x MIP Adapter
QQQTFC45GX
Fitting Sizes
3/4 in x 1 inSHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- ANSI Specifications
- ANSI 14, ANSI 61
- ASTM Specifications
- ASTM F-877
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B137.16
- End Connection 1
- Swivel
- End Connection 2
- MIP
- Fitting Size 1
- 3/4 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 3/4 in x 1 in
- Fitting Type
- Reducing
- GSA Approved
- No
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 61
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday