0 items

ZurnPEX® 300 ft. Hot and Cold 1 in. Poly Tube Plastic Tubing

QQ5PC300

Color Finish

Starting at $627.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 25-year warranty
  • Flexible, easy to install, low-lead compliant tubing
  • Requires fewer fittings
  • Resistant to mineral build-up and freeze damage

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Color Finish
White
End Connection 1
Poly Tube
End Connection 2
Poly Tube
Height
6 in
Length
44 in
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1 in
Wall Thickness
0.114 in
Width
44 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday