3/4 x 3/4 in. Nut Ring Cone Set
3/4 x 3/4 in. Nut Ring Cone Set
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- Depth:
- 1-1/2 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Height:
- 1-5/8 in
- Length:
- 1-1/2 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 0.0603 lb
- Width:
- 1-3/4 in