Qest 3/8 in. Lavatory PEX Supply Tube

QQBAX

Length

Starting at $1.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to Install
  • Flexible
  • Low-Lead Compliant
  • Used in PEX hot and cold water plumbing applications

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
Poly Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Length
20 in
Material
Plastic
Material Type
PEX
Maximum Temperature
73
Width
18/25 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday