0 items

ZurnPEX® 500 ft. Hot and Cold Poly Tube Plastic Tubing

QQ4PC500

Color Finish

Starting at $609.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to install and requires fewer fittings
  • Flexible tubing used in potable plumbing applications
  • Long-lasting performance
  • No solvents, bonding agents, or glues required
  • Resistant to mineral build-up and freeze damage
  • Twenty-five year warranty

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Color Finish
White
End Connection 1
Poly Tube
End Connection 2
Poly Tube
Height
11 in
Length
36 in
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3/4 in
Wall Thickness
0.089 in
Width
36 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday