0 items

Qest Accuflow® 5-Port Brass Manifold Kit

QQHPM5

Material

Brass

$583.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Complete with supply and return isolation ball valves, and automatic air vents
  • Designed to go from box to wall with no extra assembly
  • Each port of return header has on/off control
  • Easy to install
  • Factory assembled
  • Flow meters included
  • Includes fill/drain valves and supply and return thermometers
  • Mounting brackets included
  • Rated for 150 psi at a maximum temperature of 230°F

SPECIFICATIONS

Collection
Accuflow®
Fitting Size 1
1 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday