0 items

Qest ZurnPEX® Barbed Brass Test Plug

QQQPGX

Fits Pipe Size

Starting at $1.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to install
  • Low-Lead Compliant
  • Used in PEX hot and cold water plumbing applications

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Fits Pipe Size
1-1/2 in
GSA Approved
No
Height
1-13/20 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Width
1-13/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday