0 items

Qest ZurnPEX® Barbed x Barbed Brass Tee

QQQT55GFX

Fitting Sizes

Starting at $10.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass (Lead Free Compliant)
  • For Use in Residential Fire Sprinkler Systems
  • NSF Listed, UL 1821 Listed
  • Use with copper or stainless steel crimp rings

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1807, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
Collection
ZurnPEX®
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday