0 items

QickSert CR™ Barbed x FPT Polymer Swivel Adapter

QQQPSFCX

Fitting Sizes

Starting at $1.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Low-Lead Compliant
  • Molded from highly engineered polymers
  • Used in hot and cold potable water applications

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME 112.18.1
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
QickSert CR™
End Connection 1
Barbed
End Connection 2
FPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-3/10 in
Lead Law Compliant
Yes
Length
1-47/50 in
Material
Plastic
Material Type
Acudel Polymer
Width
1-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday