0 items

Qest ZurnPEX® Barbed x MPT Brass Adapter

QQQMCGX

Fitting Sizes

Starting at $3.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation
  • Easy to install
  • Low-lead compliant
  • Used in PEX hot and cold water plumbing applications

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
Collection
ZurnPEX®
End Connection 1
Barbed
End Connection 2
MPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
28/31 in
Lead Law Compliant
Yes
Length
1-8/17 in
Material
Brass
Width
28/31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday