0 items

Qest QickPort® Hot and Cold Preassembled Manifold

QQPPM20

  • OUTLET QUANTITY
  • PRICE

DESCRIPTION

  • Eliminates temperature and pressure fluctuation
  • Preassembled manifold, corrosion resistant polymer, and stainless steel construction
  • Reduced installation time, delivers hot water faster
  • Ten year warranty

SPECIFICATIONS

ANSI Specifications
ANSI 61
CARB OTC LEED Compliant
No
Collection
QickPort®
End Connection 1
Male
End Connection 2
Male
End Connection 3
Male
End Connection 4
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in x 1/2 in
GSA Approved
No
Height
3 in
IAPMO Listed
No
Length
24 in
Material
Plastic
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday