0 items

Qest J- Hook Clamp with Nail

QQTALON

Fits Pipe Size

Starting at $0.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed in alternating directions for ensure secure installation
  • For 3/4" PEX piping
  • J hook clamp with nails
  • Used in hot and cold water plumbing applications

SPECIFICATIONS

Fits Pipe Size
1/2 in
Height
3/10 in
Length
1-3/5 in
Material
Plastic
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday