1/2 x 3/8 in. F1807 x OD Compression Tee Handle Straight Supply Stop Valve in Rough Brass
1/2 x 3/8 in. F1807 x OD Compression Tee Handle Straight Supply Stop Valve in Rough Brass
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 6000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quarter turn
- Easy turn tee handle
- Used in PEX hot and cold water plumbing applications
- Low-Lead Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM F-1807
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 2-197/1000 in
- End Connection 1:
- Barbed
- End Connection 2:
- OD Compression
- End Connections:
- F1807 x OD Compression
- Faucet Connection:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Tee
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-197/1000 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 160
- Recommended Valve Application:
- Hot Water, Cold Water, Commercial
- Size:
- 3/8 in;1/4 in;1/2 in
- Temperature Range:
- Up to 200 Deg F
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.189 lb
- Width:
- 1-869/2000 in
- cUPC Certified:
- Yes