Qest PEX® Oval Handle Angle Supply Stop Valve

QQQTVGX

Valve Size

Starting at $8.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Low-lead compliant
  • Quarter turn valve
  • Used in PEX hot and cold water plumbing applications

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
Collection
PEX®
End Connection 1
Barbed
End Connection 2
OD Compression
End Connections
Barbed x OD Compression
Handle Type
Oval
Lead Law Compliant
Yes
Length
2-15/44 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Valve Size
1/2 in x 1/4 in
Valve Type
Angle Supply Stop Valve
Width
1-13/22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday