0 items

Qest Polymer Barbed Tee

QQQPTX

Fitting Sizes

Starting at $1.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chlorine resistant
  • Low lead compliant
  • Molded from highly engineered polymers, Used in hot and cold potable water applications, Low-Lead Compliant
  • Used in hot and cold potable water applications

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASME Specifications
ASME 112.18.1
ASTM Specifications
ASTM F-876, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polymer
NSF Certified
Yes
NSF Specifications
NSF 14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday