100 psi Plastic MPT 1 x 1/2 in. Valve Manifold

You last purchased this on
 
Zurn PEX

QickPort® 100 psi Plastic MPT 1 x 1/2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickPort® 100 psi Plastic MPT 1 x 1/2 in. Valve Manifold

  • Fast #
  • Part #QQPPM12H18C
  • Item #3105760
  • Manufacturer Part #QPPM12H18C
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduced installation time, delivers hot water faster
  • Eliminates temperature and pressure fluctuation
  • Preassembled manifold, corrosion resistant polymer and stainless steel construction
  • 10-year warranty
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
F877
CARB OTC LEED Compliant:
No
CSA Certified:
NSF
Collection:
QickPort®
End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in x 1/2 in
Fitting Type:
Reducing
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Length:
32 in
Material:
Plastic
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
30
Overall Length:
32 in
Overall Width:
6 in
Pressure - Maximum:
100 psi
Size:
1/2 in;1 in
Temperature Rating:
180
Weight:
3.546 lb
Width:
6 in