160 psi Plastic PEX Crimp 3/4 x 1/2 in. Valve Manifold

You last purchased this on
 
Zurn PEX

QickSert CR™ 160 psi Plastic PEX Crimp 3/4 x 1/2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickSert CR™ 160 psi Plastic PEX Crimp 3/4 x 1/2 in. Valve Manifold

  • Fast #
  • Part #QQPM433
  • Item #3786269
  • Manufacturer Part #QPM43-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • The multi-port tee can service different fixtures from the same main line
  • ANSI certified
  • 25-year warranty proven to last the lifetime of the building
  • NSF 61 certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
F877, F2159
CARB OTC LEED Compliant:
No
Collection:
QickSert CR™
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
GSA Approved:
No
Height:
347/400 in
IAPMO Listed -:
No
Length:
4-50/369 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acudel Polymer
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
3
Overall Length:
4-50/369 in
Overall Width:
1-131/250 in
Pressure - Maximum:
160 psi
Temperature Rating:
200
Weight:
.04 lb
Width:
1-131/250 in