0 items

Qest Stainless Steel Heating Manifold with Flowmeter

QQHPMS

Outlet Quantity

Starting at $267.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in visual flow gauges for quick flow adjustment and performance verification
  • Easily assembled to fit a variety of piping configurations
  • Ideal for numerous applications including radiant heating, snow and ice melt systems, soil conditioning, radiant cooling, and more
  • Supply and return loop ports can connect to 3/8", 1/2", 5/8", or 3/4" Zurn® PEX Performa®, hy-PERTube™, or Alumicor® tubing

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
3/8 in
GSA Approved
No
IAPMO Listed
No
Length
11-17/25 in
Material
Stainless Steel
Maximum Pressure
145 psi
NSF Certified
No
Outlet Quantity
2
Size
3/8 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday