0 items

Qest Thermal Track™ 15-7/8 in. Combination Panel

QQH2TTC

Width

16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Accepts 3/8" non-barrier or Performa® barrier tubing
  • Comes with a highly conductive aluminum layer bonded to the surface
  • Constructed from 5/8" medium density fiberboard
  • Panel is 16" x 48" and contains 3 milled return grooves, and 1 milled straight groove
  • Thermal track combination panel used with 3/8" Zurn® PEX Performa® barrier tubing

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Thermal Track™
Depth
5/8 in
GSA Approved
No
Height
3/4 in
IAPMO Listed
No
Length
48 in
Material
Medium Density Fiberboard
Width
16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday