1/2 in. x 1000 ft. Cross-Linked Polyethylene Tubing in Orange
1/2 in. x 1000 ft. Cross-Linked Polyethylene Tubing in Orange
Package Quantity Info:
EA: 1 IP: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in USA
- Environmentally Friendly
- Reduced coil memory
- 25-year limited warranty
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F2623, ASTM F1807
- Application:
- Barricades, Heating and Cooling
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1000 ft
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Weight:
- 57 lb
- cUPC Certified:
- Yes