300 ft. x 1/2 in. Plastic Tubing

You last purchased this on
 
Zurn PEX

hy-PE-RTube™ 300 ft. x 1/2 in. Plastic Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

hy-PE-RTube™ 300 ft. x 1/2 in. Plastic Tubing

  • Fast #
  • Part #QQHR3PC300PX
  • Item #4467382
  • Manufacturer Part #QHR3PC300PX
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in USA
  • Environmentally Friendly
  • Reduced coil memory
  • 25 Year Warranty
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-2623
Application:
Residential, Commercial
Collection:
hy-PE-RTube™
Diameter - Inside 1:
31/64 in
Diameter - Outside:
5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
300 ft
Material:
Plastic
Material Type:
PE-RT
Maximum Temperature:
180
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - Maximum:
200 psi
Wall Thickness:
0.070 in
Weight:
18 lb