500 ft. x 3/4 in. Plastic Tubing in White

You last purchased this on
 
Zurn PEX

500 ft. x 3/4 in. Plastic Tubing in White

  • Fast #
  • Part #QQ4PC500X
  • Item #3784314
  • Manufacturer Part #Q4PC500X
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

500 ft. x 3/4 in. Plastic Tubing in White

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • NSF 61 certified
  • 25-year warranty
  • Non-toxic materials ensure the highest purity and safety
  • BPA, lead-free construction holds up for years of use
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-84, ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-1865, ASTM F-1960, ASTM F-2098, ASTM F-2159
AWWA:
AWWA C-904
Application:
Commercial, Fire Protection, Potable Water, Residential, Water Distribution
CSA Certified:
CSA B137.5
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
671/1000 in
Diameter - Outside:
7/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
500 ft
MA Approved -:
Yes
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Pressure Class:
160 psi
Temperature Range:
Up to 200 Deg F
UL Listed:
UL 1821
Wall Thickness:
0.097 in
Weight:
53 lb