QickCap® 1 in. Copper Crimp Ring with Positioning Cap

Part #QQCRXPC  |  Manufacturer Part #QCR5XPC

Fits Pipe Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accurately positions crimp ring on piping to ensure proper installation
  • Quick and easy installation reduces labor
  • Simplifies installation of crimp ring on the tube, even in tight spaces
  • Can be used for hot and cold water distribution plumbing systems

Specifications

Collection: QickCap®

Fits Pipe Size: 1 in

Height: 1-3/10 in

IAPMO Listed: No

Inside Diameter: 1 in

NSF Certified: No

Type: QQCR5XPC

Width: 1-3/10 in