1 in. Plastic FPT Add-A-Port Manifold Coupling
Qickport® 1 in. Plastic FPT Add-A-Port Manifold Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Suitable for potable water
- Coupling and adapter nut, cone and ring included
- Manufactured from Accudel
- Manufactured using highly engineered polymer
- Add-A-Port® manifold component
- NSF Listed
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- CARB OTC LEED Compliant:
- No
- Collection:
- Qickport®
- Depth:
- 1-127/200 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Faucet Connection:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Coupling
- GSA Approved:
- No
- Height:
- 1-29/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-127/200 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Size:
- 1 in
- Weight:
- 0.088 lb
- Width:
- 1-1357/2000 in