Qickport® 1/2 in. FPT x Nom Tube Straight Plastic Adapter

QQAFA33FQP

Manufacturer Part #: QAFA33FQP

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    QQAFA33FQP

    Manufacturer Part #: QAFA33FQP

DESCRIPTION

  • Manufactured from Accudel
  • Suitable for potable water
  • Coupling and adapter nut, cone and ring included
  • NSF Listed

SPECIFICATIONS

ANSI Specifications
ANSI/NSF61
Application
Residential
Clean Bagged
No
Collection
Qickport®
End Connections
FPT x Nom Tube
FM Approved
No
Fitting Size 2
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
160 psi
Maximum Temperature
73
NSF Certified
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday