QickSert CR™ 1-1/2 x 1-1/2 x 3/4 in. Polymer Barbed Tee

QQQPT774X

Manufacturer Part #: QQPT774X

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressivewater environments
  • Zurn PEX tube is certified to NSF 61 for safe use with potable water.
  • Corrosion Resistant; Freeze Resistant; Safe, Clean, and Healthy; Energy Efficient; Quiet Operation

SPECIFICATIONS

Color Finish
Black
Height
2-1/5 in
Length
3-2/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday