QickSert CR™ 1-1/4 x 1-1/4 x 1 in. Polymer Barbed Tee

QQQPT665X

Manufacturer Part #: QQPT665X

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressivewater environments
  • Zurn PEX tube is certified to NSF 61 for safe use with potable water.
  • Corrosion Resistant; Freeze Resistant; Safe, Clean, and Healthy; Energy Efficient; Quiet Operation

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
QickSert CR™
Color Finish
Black
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1 in
Fitting Type
Reducing
GSA Approved
No
Height
1-11/31 in
IAPMO Listed
No
Inside Diameter
1-1/4 in
Lead Law Compliant
Yes
Length
3-9/10 in
Material
Plastic
Material Type
Polymer
NSF Certified
No
UL Listed
No
Width
2-9/53 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday