QickSert CR™ 3/4 in. Barbed Polymer Coupling

QQQPC44X

Manufacturer Part #: QQPC44X

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Molded from highly engineered polymers
  • Used in hot and cold potable water applications
  • Low-Lead Compliant

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
QickSert CR™
End Connection 1
Barbed
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
19/20 in
Lead Law Compliant
Yes
Length
1-7/13 in
Material
Plastic
Material Type
Acudel Polymer
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Width
19/20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday