QickSert CR™ 3/8 in. PEX Stainless Steel Crimp Ring

Part #QQSOET2X  |  Manufacturer Part #QSOET2X

Fits Pipe Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless Steel 3/8" Crimp Ring
  • Utilizes one tool
  • Used in hot and cold water plumbing applications
  • Used in hot and cold water plumbing applications

Specifications

ASTM Specifications: ASTM F-2098

Collection: QickSert CR™

End Connection 2: Crimp

Fits Pipe Size: 3/8 in

Height: 7/10 in

Width: 7/10 in